KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Propeller, Dia 36 In, 1 Bore

REVCOR| Zoro #: G2051095| Mfr #: DP3604-27.5 R 1.00

$327.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hub Location: Discharge
Pitch: 27.5 Degree
Rotation: CW Facing Discharge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051095 Mfr #: DP3604-27.5 R 1.00
Hub Location: DischargePitch: 27.5 Degree
Rotation: CW Facing DischargeRPM: 600
Blade Material: Galvanized SteelBore Dia. (In.): 1
HP: 1/2Item: Replacement Propeller
Propeller Dia. (In.): 36Drive Type: Belt
Number of Blades: 4Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 36 In, Bore Dia 1 In, Number of Blades 4, RPM 600, Galvanized Blade Material

Reviews