Replacement Propeller, Dia 36 In, 5/8 Bore

REVCOR| Zoro #: G1408635| Mfr #: AGH3603-19 R 0.625

$300.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408635 Mfr #: AGH3603-19 R 0.625
Rotation: CW Facing DischargeFor Use With: -
Item: Replacement PropellerHP: 1/2
Propeller Dia. (In.): 36Bore Dia. (In.): 5/8
Pitch: 19 DegreeHub Location: Intake
Number of Blades: 3RPM: 850
Drive Type: DirectBlade Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 36 In, Bore Dia 5/8 In, Number of Blades 3, RPM 850, Galvanized Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.