Shop Alternate Products
This Product is Discontinued
Revcor
Replacement Propeller, Dia 36 In, 5/8 Bore (Discontinued)
Mfr # DP3602-18 R 0.625
Zoro # G1945894
Free Shipping & Returns
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 36
- Bore Dia. (In.) 5/8
- Pitch 18 Degree
- Number of Blades 2
- Blade Material Galvanized Steel