Replacement Propeller, Dia 36 In, 5/8 Bore

REVCOR| Zoro #: G0529085| Mfr #: DP3603-16 R 0.625

$282.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529085 Mfr #: DP3603-16 R 0.625
Rotation: CW Facing DischargeItem: Replacement Propeller
HP: 1/2Propeller Dia. (In.): 36
Bore Dia. (In.): 5/8Pitch: 16 Degree
Hub Location: IntakeNumber of Blades: 3
RPM: 850Drive Type: Direct
Blade Material: Galvanized SteelFor Use With: -
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 36 In, Bore Dia 5/8 In, Number of Blades 3, RPM 850, Galvanized Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.