Replacement Propeller, Dia 36 In, 7/8 Bore

REVCOR| Zoro #: G1016617| Mfr #: DP3602-18 R 0.875

$298.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016617 Mfr #: DP3602-18 R 0.875
Rotation: CW Facing DischargeFor Use With: -
Item: Replacement PropellerHP: 1/2
Propeller Dia. (In.): 36Bore Dia. (In.): 7/8
Pitch: 18 DegreeHub Location: Intake
Number of Blades: 2RPM: 850
Drive Type: DirectBlade Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 36 In, Bore Dia 7/8 In, Number of Blades 2, RPM 850, Galvanized Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.