Replacement Propeller, Dia 42 In, 1 Bore

REVCOR| Zoro #: G0889987| Mfr #: DP4203-35 R 1.00

$315.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0889987 Mfr #: DP4203-35 R 1.00
Rotation: CW Facing DischargeFor Use With: -
Item: Replacement PropellerHP: 1
Propeller Dia. (In.): 42Bore Dia. (In.): 1
Pitch: 35 DegreeHub Location: Intake
Number of Blades: 3RPM: 600
Drive Type: BeltBlade Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 42 In, Bore Dia 1 In, Number of Blades 3, RPM 600, Galvanized Blade Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.