Replacement Propeller, Dia 42 In, 3/4 Bore

REVCOR| Zoro #: G2065594| Mfr #: DP4222-24 R 0.75

$334.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065594 Mfr #: DP4222-24 R 0.75
Rotation: CW Facing DischargeItem: Replacement Propeller
HP: 1Propeller Dia. (In.): 42
Bore Dia. (In.): 3/4Pitch: 24 Degree
Hub Location: IntakeNumber of Blades: 2
RPM: 600Drive Type: Belt
Blade Material: Galvanized SteelFor Use With: -
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 42 In, Bore Dia 3/4 In, Number of Blades 2, RPM 600, Galvanized Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.