KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Propeller, Dia 42 In, 3/4 Bore

REVCOR| Zoro #: G1438455| Mfr #: XDP4203-16 R 0.75

$394.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Material: Galvanized Steel
Bore Dia. (In.): 3/4
Rotation: CW Facing Discharge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438455 Mfr #: XDP4203-16 R 0.75
Blade Material: Galvanized SteelBore Dia. (In.): 3/4
Rotation: CW Facing DischargePitch: 13 Degree
Item: Replacement PropellerHP: 1
RPM: 600Number of Blades: 3
Hub Location: IntakePropeller Dia. (In.): 42
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 42 In, Bore Dia 3/4 In, Number of Blades 3, RPM 600, Galvanized Blade Material

Reviews