Replacement Propeller, Dia 48 In, 1 Bore

REVCOR| Zoro #: G1326875| Mfr #: K4803-27.5 R 1.00

$459.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326875 Mfr #: K4803-27.5 R 1.00
Rotation: CW Facing DischargeFor Use With: -
Item: Replacement PropellerHP: 1
Propeller Dia. (In.): 48Bore Dia. (In.): 1
Pitch: 27.5 DegreeHub Location: Discharge
Number of Blades: 3RPM: 600
Drive Type: BeltBlade Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 48 In, Bore Dia 1 In, Number of Blades 3, RPM 600, Galvanized Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.