KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Propeller, Dia 48 In, 1 Bore

REVCOR| Zoro #: G1452875| Mfr #: P4804-26.5 R 1.00

$861.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Material: Galvanized Steel
Bore Dia. (In.): 1
Rotation: CW Facing Discharge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452875 Mfr #: P4804-26.5 R 1.00
Blade Material: Galvanized SteelBore Dia. (In.): 1
Rotation: CW Facing DischargePitch: 26.5 Degree
Item: Replacement PropellerHP: 1
RPM: 600Number of Blades: 4
Hub Location: DischargePropeller Dia. (In.): 48
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia 48 In, Bore Dia 1 In, Number of Blades 4, RPM 600, Galvanized Blade Material

Reviews