Replacement Propeller, Dia 48 In, 7/8 Bore

REVCOR| Zoro #: G0989511| Mfr #: XDP4822-21 R 0.875

$380.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989511 Mfr #: XDP4822-21 R 0.875
Rotation: CW Facing DischargeFor Use With: -
Item: Replacement PropellerHP: 1
Propeller Dia. (In.): 48Bore Dia. (In.): 7/8
Pitch: 23 DegreeHub Location: Intake
Number of Blades: 2RPM: 600
Drive Type: BeltBlade Material: Galvanized Steel
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 48 In, Bore Dia 7/8 In, Number of Blades 2, RPM 600, Galvanized Blade Material

Product Reviews

Save 15%. Sign up for Z-mail.