Replacement Propeller, Dia 52.7 In, 1 Bore

REVCOR| Zoro #: G0876267| Mfr #: AGH52703-26 R 1.00

$670.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876267 Mfr #: AGH52703-26 R 1.00
Rotation: CW Facing DischargeFor Use With: -
Item: Replacement PropellerHP: 1
Propeller Dia. (In.): 52.7Bore Dia. (In.): 1
Pitch: 26 DegreeHub Location: Intake
Number of Blades: 3RPM: 600
Drive Type: BeltBlade Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Replacement Propeller, Propeller Dia 52.7 In, Bore Dia 1 In, Number of Blades 3, RPM 600, Stainless Steel Blade Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.