Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses Black Frame And Blue Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292750
  • Mfr #: 4-0491-0003
$65.96
  • Temple Color: Black
  • Includes: Neck Cord, Case, Cloth
  • Lens Coating: Anti-Fog, Scratch-Resistant
See full product details
This item ships free.

Revision Military #4-0491-0003 Specifications

  • Zoro #: G0292750
  • Mfr #: 4-0491-0003
Temple Color: Black Includes: Neck Cord, Case, Cloth
Lens Coating: Anti-Fog, Scratch-Resistant Lens Color: Blue Mirror
Lens Material: Polycarbonate Primary Lens Color: Blue
Foam Lined: Yes Eyewear Frame Design: Wraparound
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Photochromatic Lens: No
Gender: Unisex Frame Design: Wraparound
X-Ray Detectable: No Frame Color: Black
Safety Glasses Size: Universal Temple Style: Spatula
Metal Detectable: No UV Protection: 100% UVA/UVB/UVC
Primary Frame Color: Black Item: Ballistic Safety Glasses
Frame Material: Nylon X-Ray Dectectable: No
Eyewear Size: Universal Polarized Lens: No
Standards: ANSI Z87.1, CSA Z94.3-07 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Why risk losing precious eyesight when this pair of Revision Military ballistic safety glasses can keep your eyes safe for a lifetime of good vision.These ballistic safety glasses have blue mirror lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame ballistic safety glasses have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0491-0003