Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses Black Frame And Clear Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292769
  • Mfr #: 4-0491-0001
$65.96
  • Promotion Restriction: Not eligible for promotion
  • Polarized Lens: No
  • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
See full product details
This item ships free.

Revision Military #4-0491-0001 Specifications

  • Zoro #: G0292769
  • Mfr #: 4-0491-0001
Promotion Restriction: Not eligible for promotion Polarized Lens: No
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Primary Frame Color: Black
UV Protection: 100% UVA/UVB/UVC Lens Color: Clear
Gender: Unisex X-Ray Dectectable: No
Frame Color: Black Safety Glasses Size: Universal
Frame Material: Nylon Eyewear Frame Design: Wraparound
Standards: ANSI Z87.1, CSA Z94.3-07 Temple Style: Spatula
Temple Color: Black Foam Lined: Yes
Primary Lens Color: Clear Includes: Neck Cord, Case, Cloth
Eyewear Size: Universal Photochromatic Lens: No
X-Ray Detectable: No Metal Detectable: No
Lens Material: Polycarbonate Frame Design: Wraparound
Item: Ballistic Safety Glasses Lens Coating: Anti-Fog, Scratch-Resistant
Shop By: New Low Price Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

When working with power tools or heavy machinery, prevent flying particles from damaging your eyes with this pair of ballistic safety glasses from Revision Military.These ballistic safety glasses have clear lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame ballistic safety glasses have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0491-0001