Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Goggle Kit, Black
  • Zoro #: G0292671
  • Mfr #: 4-0309-0221
$89.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Goggle Kit
  • Lens Material: Polycarbonate
See full product details
This item ships free.

Revision Military #4-0309-0221 Specifications

  • Zoro #: G0292671
  • Mfr #: 4-0309-0221
Promotion Restriction: Not eligible for promotion Item: Goggle Kit
Lens Material: Polycarbonate X-Ray Dectectable: No
Includes: Temples Frame Material: TPU
Protective Goggle Item: Dust Eyewear Size: Universal
Eyewear Frame Design: Goggle Lens Coating: Anti-Fog, Scratch-Resistant
Venting: Indirect Strap Material: Neoprene
Lens Color: Clear/Smoke Gray Eyewear Venting: Indirect
Primary Lens Color: Interchangeable Lenses Safety Glasses Size: Universal
UV Protection: 100% Foam Lined: No
Standards: ANSI Z87.1-2010 Frame Color: Black
X-Ray Detectable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Goggle Kit, Indirect Eyewear Venting, Lens Color Clear, Smoke Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material TPU, UV Protection 100 Percent, X-Ray Detectable No, Includes Temples, Standards ANSI Z87.1-2010, Eyewear Size Universal, Foam Lined No

Reviews of Revision Military #4-0309-0221