Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Goggle Kit, Green
  • Zoro #: G0292699
  • Mfr #: 4-0309-0211
$89.99
  • Promotion Restriction: Not eligible for promotion
  • Includes: Temples
  • Eyewear Size: Universal
See full product details
This item ships free.

Revision Military #4-0309-0211 Specifications

  • Zoro #: G0292699
  • Mfr #: 4-0309-0211
Promotion Restriction: Not eligible for promotion Includes: Temples
Eyewear Size: Universal Venting: Indirect
Lens Color: Clear/Smoke Gray Eyewear Venting: Indirect
Item: Goggle Kit Eyewear Frame Design: Goggle
Standards: ANSI Z87.1-2008 Frame Color: Green
Safety Glasses Size: Universal X-Ray Dectectable: No
Lens Coating: Anti-Fog, Scratch-Resistant Strap Material: Neoprene
Primary Lens Color: Interchangeable Lenses Frame Material: TPU
Lens Material: Polycarbonate UV Protection: 100%
Protective Goggle Item: Dust Foam Lined: No
X-Ray Detectable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Goggle Kit, Indirect Eyewear Venting, Lens Color Clear, Smoke Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Green, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material TPU, UV Protection 100 Percent, X-Ray Detectable No, Includes Temples, Standards ANSI Z87.1-2008, Eyewear Size Universal, Foam Lined No

Reviews of Revision Military #4-0309-0211