Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Military Goggles Kit, Green
  • Zoro #: G0292708
  • Mfr #: 4-0309-9514
$87.10
  • Promotion Restriction: Not eligible for promotion
  • Safety Glasses Size: Universal
  • Eyewear Size: Universal
See full product details
This item ships free.

Revision Military #4-0309-9514 Specifications

  • Zoro #: G0292708
  • Mfr #: 4-0309-9514
Promotion Restriction: Not eligible for promotion Safety Glasses Size: Universal
Eyewear Size: Universal Primary Lens Color: Interchangeable Lenses
Lens Coating: Anti-Fog, Scratch-Resistant UV Protection: 100%
Item: Military Goggles Kit Includes: Temples
Eyewear Venting: Indirect Strap Material: Neoprene
X-Ray Detectable: No Standards: ANSI Z87.1-2006
Lens Color: Clear/Smoke Gray Protective Goggle Item: Tactical
Frame Material: TPU Venting: Indirect
Lens Material: Polycarbonate Foam Lined: No
Frame Color: Green Eyewear Frame Design: Goggle
X-Ray Dectectable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Military Goggles Kit, Indirect Eyewear Venting, Lens Color Clear, Smoke Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Green, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material TPU, UV Protection 100 Percent, X-Ray Detectable No, Includes Temples, Standards ANSI Z87.1-2006, Eyewear Size Universal, Foam Lined No

Reviews of Revision Military #4-0309-9514