Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292820
  • Mfr #: 4-0076-9706
$79.99
  • Primary Frame Color: Black
  • Frame Color: Black
  • X-Ray Detectable: No
See full product details
Out of Stock

Revision Military #4-0076-9706 Specifications

  • Zoro #: G0292820
  • Mfr #: 4-0076-9706
Primary Frame Color: Black Frame Color: Black
X-Ray Detectable: No Lens Coating: Anti-Fog, Scratch-Resistant
Lens Material: Polycarbonate Includes: Smoke Lens, Clear Lens, Neck Cord, Case, Cloth
UV Protection: 100% UVA/UVB/UVC Safety Glasses Frame Style: Half-Frame
Foam Lined: Yes Eyewear Frame Design: Wraparound
Metal Detectable: No Standards: ANSI Z87.1, CSA Z94.3-07
Frame Design: Wraparound Photochromatic Lens: No
Gender: Unisex Item: Military Safety Glasses
Primary Lens Color: Interchangeable Lenses X-Ray Dectectable: No
Safety Glasses Size: Universal Frame Material: Nylon
Polarized Lens: No ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Temple Style: Spatula Lens Color: Assorted
Eyewear Frame Style: Half-Frame Eyewear Size: Universal
Temple Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of safety glasses military kit from Revision Military ensures the user with maximum protection when operating power tools or heavy machinery.These safety glasses military kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame safety glasses military kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-9706