Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292811
  • Mfr #: 4-0076-9711
$68.49
  • Frame Material: Nylon
  • Polarized Lens: No
  • Lens Coating: Anti-Fog, Scratch-Resistant
See full product details
This item ships free.

Revision Military #4-0076-9711 Specifications

  • Zoro #: G0292811
  • Mfr #: 4-0076-9711
Frame Material: Nylon Polarized Lens: No
Lens Coating: Anti-Fog, Scratch-Resistant Primary Frame Color: Tan
Primary Lens Color: Interchangeable Lenses Temple Style: Spatula
Safety Glasses Frame Style: Half-Frame Eyewear Frame Style: Half-Frame
Standards: ANSI Z87.1, CSA Z94.3-07 Includes: Smoke Lens, Clear Lens, Neck Cord, Case, Cloth
Lens Color: Assorted Temple Color: Tan
Foam Lined: Yes UV Protection: 100% UVA/UVB/UVC
Eyewear Size: Universal Frame Design: Wraparound
Metal Detectable: No Item: Military Safety Glasses
X-Ray Detectable: No X-Ray Dectectable: No
Safety Glasses Size: Universal Eyewear Frame Design: Wraparound
Frame Color: Tan Gender: Unisex
Lens Material: Polycarbonate ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Photochromatic Lens: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of safety glasses military kit from Revision Military is a great choice for workers and hobbyists alike in environments where eyesight protection is essential.These safety glasses military kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These tan frame safety glasses military kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-9711