Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Revision Military Clear OTG Goggles Kit, Anti-Fog
  • Zoro #: G0292629
  • Mfr #: 4-0703-9003
$49.99
  • Promotion Restriction: Not eligible for promotion
  • Safety Glasses Size: Universal
  • X-Ray Dectectable: No
See full product details
Orders over $50 ship free.

Revision Military #4-0703-9003 Specifications

  • Zoro #: G0292629
  • Mfr #: 4-0703-9003
Promotion Restriction: Not eligible for promotion Safety Glasses Size: Universal
X-Ray Dectectable: No X-Ray Detectable: No
Protective Goggle Item: Dust Item: OTG Goggles Kit
Foam Lined: Yes Lens Coating: Anti-Fog, Scratch-Resistant
Venting: Indirect Eyewear Venting: Indirect
UV Protection: 100% Lens Color: Clear
Lens Material: Polycarbonate Includes: Temples
Primary Lens Color: Interchangeable Lenses Eyewear Size: Universal
Frame Color: Clear Strap Material: Neoprene
Standards: ANSI Z87.1-2020 Frame Material: Nylon
Eyewear Frame Design: Goggle Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

OTG Goggles Kit, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Clear, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Nylon, UV Protection 100 Percent, X-Ray Detectable No, Includes Temples, Standards ANSI Z87.1-2020, Eyewear Size Universal, Foam Lined Yes

Reviews of Revision Military #4-0703-9003