Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Prescription Insert Holder, Polycarbonate
  • Zoro #: G0183167
  • Mfr #: 4-0436-9100
$29.63
  • Includes: Extra Nose Pads
  • Standards: ANSI Z87.1
  • Item: Prescription Insert Holder
See full product details
Orders over $75 ship free.

Revision Military #4-0436-9100 Specifications

  • Zoro #: G0183167
  • Mfr #: 4-0436-9100
Includes: Extra Nose Pads Standards: ANSI Z87.1
Item: Prescription Insert Holder Frame Material: Polycarbonate
For Use With: Ballictic Eyewear Frame Color: Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Prescription Insert Holder, For Use With Ballictic Eyewear, Frame Color Silver, Frame Material Polycarbonate, Includes Extra Nose Pads, Standards ANSI Z87.1

Reviews of Revision Military #4-0436-9100