Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Lens, Clear, Size: Regular

  • Zoro #: G0183237
  • Mfr #: 4-0605-9100
$27.84
  • Lens Color: Clear
  • Item: Replacement Lens
  • Diopter Strength: +2.25
See full product details
Orders over $75 ship free.

Revision Military #4-0605-9100 Specifications

  • Zoro #: G0183237
  • Mfr #: 4-0605-9100
Lens Color: Clear Item: Replacement Lens
Diopter Strength: +2.25 Diopter: +2.2
Lens Material: Polycarbonate For Use With: Protective Eyewear
Lens Coating: Anti-Fog, Scratch-Resistant UV Protection: 1
Standards: ANSI Z87.1-2010 Size: Regular
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Lens, Clear Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0605-9100