Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Lens, Smoke

  • Zoro #: G0183228
  • Mfr #: 4-0605-9200
$39.99
  • Diopter: +2.2
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Diopter Strength: +2.25
See full product details
Orders over $75 ship free.

Revision Military #4-0605-9200 Specifications

  • Zoro #: G0183228
  • Mfr #: 4-0605-9200
Diopter: +2.2 Lens Coating: Anti-Fog, Scratch-Resistant
Diopter Strength: +2.25 Standards: ANSI Z87.1-2010
Lens Color: Smoke Lens Material: Polycarbonate
Item: Replacement Lens UV Protection: 1
For Use With: Protective Eyewear Size: Regular
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Lens, Smoke Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0605-9200