Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Lens, Vermillion

  • Zoro #: G0183200
  • Mfr #: 4-0605-9001
$38.50
  • Standards: ANSI Z87.1-2010
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Size: Regular
See full product details
Orders over $75 ship free.

Revision Military #4-0605-9001 Specifications

  • Zoro #: G0183200
  • Mfr #: 4-0605-9001
Standards: ANSI Z87.1-2010 Lens Coating: Anti-Fog, Scratch-Resistant
Size: Regular Lens Material: Polycarbonate
For Use With: Protective Eyewear Lens Color: Vermillion
UV Protection: 1 Item: Replacement Lens
Diopter: +2.2 Diopter Strength: +2.25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Lens, Vermillion Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0605-9001