Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292909
  • Mfr #: 4-0076-0101
$82.39
  • X-Ray Detectable: No
  • Lens Color: Assorted
  • Frame Design: Wraparound
See full product details
Out of Stock

Revision Military #4-0076-0101 Specifications

  • Zoro #: G0292909
  • Mfr #: 4-0076-0101
X-Ray Detectable: No Lens Color: Assorted
Frame Design: Wraparound Lens Material: Polycarbonate
Eyewear Frame Design: Wraparound Foam Lined: Yes
Standards: ANSI Z87.1, CSA Z94.3-07 Temple Color: Black
Polarized Lens: No Eyewear Size: Universal
Primary Lens Color: Interchangeable Lenses Lens Coating: Anti-Fog, Scratch-Resistant
Frame Material: Nylon Safety Glasses Size: Universal
Temple Style: Spatula Frame Color: Black
Gender: Unisex Primary Frame Color: Black
Metal Detectable: No UV Protection: 100% UVA/UVB/UVC
Item: Safety Glasses Photochromatic Lens: No
Includes: Smoke Lens, Clear Lens, Yellow Lens, Neck Cord, Case, Cloth ANSI Dust/Splash Rating: Not Rated for Dust or Splash
X-Ray Dectectable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Help protect your eyes while operating power tools or heavy machinery with this pair of safety glasses kit from Revision Military.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0101