Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292890
  • Mfr #: 4-0076-0121
$82.39
  • Frame Material: Nylon
  • Eyewear Frame Design: Wraparound
  • Primary Lens Color: Interchangeable Lenses
See full product details
Out of Stock

Revision Military #4-0076-0121 Specifications

  • Zoro #: G0292890
  • Mfr #: 4-0076-0121
Frame Material: Nylon Eyewear Frame Design: Wraparound
Primary Lens Color: Interchangeable Lenses ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Temple Color: Tan Temple Style: Spatula
Eyewear Size: Universal Foam Lined: Yes
Standards: ANSI Z87.1, CSA Z94.3-07 Lens Material: Polycarbonate
Primary Frame Color: Tan Lens Coating: Anti-Fog, Scratch-Resistant
Item: Safety Glasses Polarized Lens: No
Gender: Unisex Lens Color: Assorted
Photochromatic Lens: No Frame Design: Wraparound
X-Ray Dectectable: No Frame Color: Tan
UV Protection: 100% UVA/UVB/UVC Includes: Smoke Lens, Clear Lens, Yellow Lens, Neck Cord, Case, Cloth
Metal Detectable: No Safety Glasses Size: Universal
X-Ray Detectable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether it's working with power tools in your garage or operating heavy machinery on the job, keeping your eyesight protected is a priority with this pair of Revision Military safety glasses kit.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These tan frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0121