Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292866
  • Mfr #: 4-0076-0134
$82.87
  • Metal Detectable: No
  • Frame Color: Black
  • Lens Material: Polycarbonate
See full product details
This item ships free.

Revision Military #4-0076-0134 Specifications

  • Zoro #: G0292866
  • Mfr #: 4-0076-0134
Metal Detectable: No Frame Color: Black
Lens Material: Polycarbonate Eyewear Size: Universal
Primary Frame Color: Black Primary Lens Color: Interchangeable Lenses
Frame Design: Wraparound UV Protection: 100% UVA/UVB/UVC
Photochromatic Lens: No ANSI Dust/Splash Rating: Not Rated for Dust or Splash
X-Ray Dectectable: No Includes: Smoke Lens, Clear Lens, Vermillion Lens, Neck Cord, Case, Cloth
Foam Lined: Yes X-Ray Detectable: No
Temple Color: Black Lens Color: Assorted
Temple Style: Spatula Safety Glasses Size: Universal
Frame Material: Nylon Eyewear Frame Design: Wraparound
Polarized Lens: No Item: Safety Glasses
Lens Coating: Anti-Fog, Scratch-Resistant Gender: Unisex
Standards: ANSI Z87.1, CSA Z94.3-07 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of safety glasses kit from Revision Military is a great choice for workers and hobbyists alike in environments where eyesight protection is essential.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0134