Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292918
  • Mfr #: 4-0076-0151
$82.87
  • Frame Color: Green
  • Standards: ANSI Z87.1, CSA Z94.3-07
  • Lens Color: Assorted
See full product details
Out of Stock

Revision Military #4-0076-0151 Specifications

  • Zoro #: G0292918
  • Mfr #: 4-0076-0151
Frame Color: Green Standards: ANSI Z87.1, CSA Z94.3-07
Lens Color: Assorted Includes: Smoke Lens, Clear Lens, Yellow Lens, Neck Cord, Case, Cloth
Eyewear Size: Universal Foam Lined: Yes
Lens Coating: Anti-Fog, Scratch-Resistant X-Ray Detectable: No
Safety Glasses Size: Universal Temple Style: Spatula
Photochromatic Lens: No Lens Material: Polycarbonate
Metal Detectable: No Polarized Lens: No
Gender: Unisex Item: Safety Glasses
Frame Material: Nylon Primary Lens Color: Interchangeable Lenses
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Temple Color: Green
Primary Frame Color: Green Eyewear Frame Design: Wraparound
Frame Design: Wraparound UV Protection: 100% UVA/UVB/UVC
X-Ray Dectectable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When working with power tools or heavy machinery, protect your eyes from flying particles with this pair of Revision Military safety glasses kit.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These green frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0151