Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292936
  • Mfr #: 4-0076-0201
$81.77
  • Gender: Unisex
  • X-Ray Dectectable: No
  • Foam Lined: Yes
See full product details
This item ships free.

Revision Military #4-0076-0201 Specifications

  • Zoro #: G0292936
  • Mfr #: 4-0076-0201
Gender: Unisex X-Ray Dectectable: No
Foam Lined: Yes Standards: ANSI Z87.1, CSA Z94.3-07
Frame Design: Wraparound X-Ray Detectable: No
Lens Color: Assorted Photochromatic Lens: No
Includes: Smoke Lens, Clear Lens, Yellow Lens, Neck Cord, Case, Cloth Metal Detectable: No
Temple Color: Black Frame Material: Nylon
Item: Safety Glasses Frame Color: Black
Lens Material: Polycarbonate Temple Style: Spatula
UV Protection: 100% UVA/UVB/UVC Primary Lens Color: Interchangeable Lenses
Primary Frame Color: Black ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Safety Glasses Size: Universal Eyewear Size: Universal
Lens Coating: Anti-Fog, Scratch-Resistant Polarized Lens: No
Eyewear Frame Design: Wraparound Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made by Revision Military, this pair of safety glasses kit has been designed with safety in mind, offering workers and hobbyists maximum protection when working with power tools or heavy machinery.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0201