Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292875
  • Mfr #: 4-0076-0234
$81.88
  • Lens Color: Assorted
  • Eyewear Frame Design: Wraparound
  • Frame Color: Black
See full product details
Out of Stock

Revision Military #4-0076-0234 Specifications

  • Zoro #: G0292875
  • Mfr #: 4-0076-0234
Lens Color: Assorted Eyewear Frame Design: Wraparound
Frame Color: Black Frame Design: Wraparound
Lens Material: Polycarbonate X-Ray Dectectable: No
Frame Material: Nylon Foam Lined: Yes
Gender: Unisex Temple Style: Spatula
Eyewear Size: Universal Standards: ANSI Z87.1, CSA Z94.3-07
Photochromatic Lens: No Metal Detectable: No
Primary Frame Color: Black Item: Safety Glasses
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Temple Color: Black
Lens Coating: Anti-Fog, Scratch-Resistant UV Protection: 100% UVA/UVB/UVC
X-Ray Detectable: No Primary Lens Color: Interchangeable Lenses
Includes: Smoke Lens, Clear Lens, Vermillion Lens, Neck Cord, Case, Cloth Safety Glasses Size: Universal
Polarized Lens: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of safety glasses kit from Revision Military is a great choice for workers and hobbyists alike that seek to protect their eyes in construction or industrial environments. These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame. These black frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0234