Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292945
  • Mfr #: 4-0076-0251
$81.36
  • Frame Design: Wraparound
  • Temple Color: Green
  • Includes: Smoke Lens, Clear Lens, Yellow Lens, Neck Cord, Case, Cloth
See full product details
This item ships free.

Revision Military #4-0076-0251 Specifications

  • Zoro #: G0292945
  • Mfr #: 4-0076-0251
Frame Design: Wraparound Temple Color: Green
Includes: Smoke Lens, Clear Lens, Yellow Lens, Neck Cord, Case, Cloth X-Ray Dectectable: No
Photochromatic Lens: No Frame Material: Nylon
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Foam Lined: Yes
Item: Safety Glasses Primary Lens Color: Interchangeable Lenses
Eyewear Size: Universal Lens Color: Assorted
Metal Detectable: No Temple Style: Spatula
Lens Coating: Anti-Fog, Scratch-Resistant Primary Frame Color: Green
Polarized Lens: No Safety Glasses Size: Universal
X-Ray Detectable: No Gender: Unisex
Frame Color: Green Lens Material: Polycarbonate
Standards: ANSI Z87.1, CSA Z94.3-07 UV Protection: 100% UVA/UVB/UVC
Eyewear Frame Design: Wraparound Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made by Revision Military, this pair of safety glasses kit has been designed with safety in mind, offering your eyes first-class protection when operating power tools or heavy machinery.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These green frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0251