Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292787
  • Mfr #: 4-0076-0341
$63.69
  • Includes: Smoke Lens, Clear Lens, Neck Cord, Case, Cloth
  • Item: Safety Glasses
  • Polarized Lens: No
See full product details
This item ships free.

Revision Military #4-0076-0341 Specifications

  • Zoro #: G0292787
  • Mfr #: 4-0076-0341
Includes: Smoke Lens, Clear Lens, Neck Cord, Case, Cloth Item: Safety Glasses
Polarized Lens: No Metal Detectable: No
Temple Color: Green Frame Material: Nylon
Safety Glasses Size: Universal Temple Style: Spatula
Lens Material: Polycarbonate X-Ray Detectable: No
Lens Color: Assorted Eyewear Size: Universal
Primary Frame Color: Green X-Ray Dectectable: No
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Eyewear Frame Design: Wraparound
Photochromatic Lens: No Primary Lens Color: Interchangeable Lenses
Gender: Unisex Foam Lined: Yes
Standards: ANSI Z87.1, CSA Z94.3-07 Frame Design: Wraparound
Frame Color: Green UV Protection: 100% UVA/UVB/UVC
Lens Coating: Anti-Fog, Scratch-Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made by Revision Military, this pair of safety glasses kit offers folks first-class protection for their eyes when operating power tools or heavy machinery.These safety glasses kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These green frame safety glasses kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0076-0341