Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Glasses With Interchangeable Anti-Fog, Scratch-Resistant Lens
  • Zoro #: G0292979
  • Mfr #: 4-0152-9001
$126.35
  • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
  • Eyewear Size: Universal
  • Primary Lens Color: Interchangeable Lenses
See full product details
This item ships free.

Revision Military #4-0152-9001 Specifications

  • Zoro #: G0292979
  • Mfr #: 4-0152-9001
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Eyewear Size: Universal
Primary Lens Color: Interchangeable Lenses UV Protection: 100% UVA/UVB/UVC
Lens Color: Assorted Safety Glasses Size: Universal
Eyewear Frame Design: Wraparound Metal Detectable: No
Gender: Unisex Temple Style: Spatula
Lens Material: Polycarbonate Frame Material: Nylon
Includes: Smoke Lens, Clear Lens, Neck Cord, Case, Cloth Standards: ANSI Z87.1, CSA Z94.3-07
Lens Coating: Anti-Fog, Scratch-Resistant Frame Design: Wraparound
Item: Safety Glasses Military Kit Polarized Lens: No
Frame Color: Black Primary Frame Color: Black
X-Ray Dectectable: No Foam Lined: Yes
Temple Color: Black X-Ray Detectable: No
Photochromatic Lens: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made by Revision Military, this pair of safety glasses military kit offers folks first-class protection for their eyes when operating power tools or heavy machinery.These safety glasses military kit have assorted lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These black frame safety glasses military kit have a UV protection of 100% UVA/UVB/UVC. Standards include: ANSI Z87.1, CAN/CSA Z94.3-07.

Reviews of Revision Military #4-0152-9001