Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sawfly Replacement Lens, Clear, S

  • Zoro #: G0183395
  • Mfr #: 4-0384-0300
$27.84
  • Diopter: +2.2
  • Item: Sawfly Replacement Lens
  • Size: S
See full product details
Orders over $75 ship free.

Revision Military #4-0384-0300 Specifications

  • Zoro #: G0183395
  • Mfr #: 4-0384-0300
Diopter: +2.2 Item: Sawfly Replacement Lens
Size: S Lens Color: Clear
Lens Coating: Anti-Fog, Scratch-Resistant UV Protection: 1
Standards: ANSI Z87.1-2010 For Use With: Protective Eyewear
Diopter Strength: +2.25 Lens Material: Polycarbonate
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Clear Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size S, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0300