Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sawfly Replacement Lens, Hi-Df Yllw, L

  • Zoro #: G0183316
  • Mfr #: 4-0384-0120
$25.34
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Item: Sawfly Replacement Lens
  • Size: L
See full product details
Orders over $75 ship free.

Revision Military #4-0384-0120 Specifications

  • Zoro #: G0183316
  • Mfr #: 4-0384-0120
Lens Coating: Anti-Fog, Scratch-Resistant Item: Sawfly Replacement Lens
Size: L Lens Color: Hi-Def Yellow
For Use With: Protective Eyewear Lens Material: Polycarbonate
Standards: ANSI Z87.1-2010 Diopter: +2.2
UV Protection: 1 Diopter Strength: +2.25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Hi-Def Yellow Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size L, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0120