Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sawfly Replacement Lens, Smoke, S

  • Zoro #: G0183368
  • Mfr #: 4-0384-0310
$38.99
  • Lens Color: Smoke
  • Lens Material: Polycarbonate
  • Size: S
See full product details
Orders over $75 ship free.

Revision Military #4-0384-0310 Specifications

  • Zoro #: G0183368
  • Mfr #: 4-0384-0310
Lens Color: Smoke Lens Material: Polycarbonate
Size: S Diopter Strength: +2.25
UV Protection: 1 Item: Sawfly Replacement Lens
For Use With: Protective Eyewear Standards: ANSI Z87.1-2010
Diopter: +2.2 Lens Coating: Anti-Fog, Scratch-Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Smoke Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size S, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0310