Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sawfly Replacement Lens, Vermillion, S
  • Zoro #: G0183307
  • Mfr #: 4-0384-0321
$35.99
  • Lens Color: Vermillion
  • Diopter Strength: +2.25
  • Lens Coating: Anti-Fog, Scratch-Resistant
See full product details
Orders over $75 ship free.

Revision Military #4-0384-0321 Specifications

  • Zoro #: G0183307
  • Mfr #: 4-0384-0321
Lens Color: Vermillion Diopter Strength: +2.25
Lens Coating: Anti-Fog, Scratch-Resistant Diopter: +2.2
UV Protection: 1 For Use With: Protective Eyewear
Lens Material: Polycarbonate Item: Sawfly Replacement Lens
Standards: ANSI Z87.1-2010 Size: S
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Vermillion Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size S, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0321