Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sawfly Replacement Lens, Yellow, Regular
  • Zoro #: G0183325
  • Mfr #: 4-0384-0220
$25.34
  • Lens Color: Hi-Def Yellow
  • Size: Regular
  • Item: Sawfly Replacement Lens
See full product details
Orders over $75 ship free.

Revision Military #4-0384-0220 Specifications

  • Zoro #: G0183325
  • Mfr #: 4-0384-0220
Lens Color: Hi-Def Yellow Size: Regular
Item: Sawfly Replacement Lens Lens Coating: Anti-Fog, Scratch-Resistant
Lens Material: Polycarbonate For Use With: Protective Eyewear
Standards: ANSI Z87.1-2010 UV Protection: 1
Diopter Strength: +2.25 Diopter: +2.2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Hi-Def Yellow Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0220