Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sawfly Replacement Lens, Hi-Df Yllw, S
  • Zoro #: G0183331
  • Mfr #: 4-0384-0320
$32.91
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Diopter Strength: +2.25
  • UV Protection: 1
See full product details
Orders over $75 ship free.

Revision Military #4-0384-0320 Specifications

  • Zoro #: G0183331
  • Mfr #: 4-0384-0320
Lens Coating: Anti-Fog, Scratch-Resistant Diopter Strength: +2.25
UV Protection: 1 Lens Material: Polycarbonate
For Use With: Protective Eyewear Lens Color: Hi-Def Yellow
Size: S Standards: ANSI Z87.1-2010
Diopter: +2.2 Item: Sawfly Replacement Lens
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Hi-Def Yellow Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size S, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0320