Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sawfly Replacement Lens, Photo, L
  • Zoro #: G0183429
  • Mfr #: 4-0384-0150
$89.99
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Size: L
  • Lens Color: Photochromic
See full product details
This item ships free.

Revision Military #4-0384-0150 Specifications

  • Zoro #: G0183429
  • Mfr #: 4-0384-0150
Lens Coating: Anti-Fog, Scratch-Resistant Size: L
Lens Color: Photochromic Diopter: +2.2
Diopter Strength: +2.25 UV Protection: 1
Lens Material: Polycarbonate Item: Sawfly Replacement Lens
Standards: ANSI Z87.1-2010 For Use With: Protective Eyewear
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Photochromic Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size L, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0150