Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sawfly Replacement Lens, Photo, Regular
  • Zoro #: G0183438
  • Mfr #: 4-0384-0250
$128.99
  • Standards: ANSI Z87.1-2010
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Size: Regular
See full product details
This item ships free.

Revision Military #4-0384-0250 Specifications

  • Zoro #: G0183438
  • Mfr #: 4-0384-0250
Standards: ANSI Z87.1-2010 Lens Coating: Anti-Fog, Scratch-Resistant
Size: Regular Diopter Strength: +2.25
Diopter: +2.2 For Use With: Protective Eyewear
Lens Material: Polycarbonate Item: Sawfly Replacement Lens
Lens Color: Photochromic UV Protection: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sawfly Replacement Lens, Photochromic Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0384-0250