Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stingerhawk Replacement Lens, Clear
  • Zoro #: G0183480
  • Mfr #: 4-0152-0011
$22.49
  • For Use With: Protective Eyewear
  • UV Protection: 1
  • Lens Coating: Anti-Fog, Scratch-Resistant
See full product details
Orders over $75 ship free.

Revision Military #4-0152-0011 Specifications

  • Zoro #: G0183480
  • Mfr #: 4-0152-0011
For Use With: Protective Eyewear UV Protection: 1
Lens Coating: Anti-Fog, Scratch-Resistant Standards: ANSI Z87.1-2010
Item: Stingerhawk Replacement Lens Lens Material: Polycarbonate
Diopter Strength: +2.25 Lens Color: Clear
Size: Regular Diopter: +2.2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stingerhawk Replacement Lens, Clear Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0152-0011