Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stingerhawk Replacement Lens, Smoke

  • Zoro #: G0183471
  • Mfr #: 4-0152-0012
$22.49
  • For Use With: Protective Eyewear
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Standards: ANSI Z87.1-2010
See full product details
Orders over $75 ship free.

Revision Military #4-0152-0012 Specifications

  • Zoro #: G0183471
  • Mfr #: 4-0152-0012
For Use With: Protective Eyewear Lens Coating: Anti-Fog, Scratch-Resistant
Standards: ANSI Z87.1-2010 Lens Color: Smoke
Diopter Strength: +2.25 Size: Regular
Item: Stingerhawk Replacement Lens UV Protection: 1
Lens Material: Polycarbonate Diopter: +2.2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stingerhawk Replacement Lens, Smoke Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0152-0012