Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Goggle Kit, Tan Frame
  • Zoro #: G0292680
  • Mfr #: 4-0309-0201
$84.99
  • Promotion Restriction: Not eligible for promotion
  • X-Ray Detectable: No
  • UV Protection: 100%
See full product details
This item ships free.

Revision Military #4-0309-0201 Specifications

  • Zoro #: G0292680
  • Mfr #: 4-0309-0201
Promotion Restriction: Not eligible for promotion X-Ray Detectable: No
UV Protection: 100% Strap Material: Neoprene
X-Ray Dectectable: No Lens Color: Clear/Smoke
Eyewear Frame Design: Goggle Eyewear Size: Universal
Lens Coating: Anti-Fog, Scratch-Resistant Foam Lined: No
Safety Glasses Size: Universal Frame Color: Tan
Venting: Indirect Primary Lens Color: Interchangeable Lenses
Includes: Temples Frame Material: TPU
Item: Tactical Goggle Kit Eyewear Venting: Indirect
Lens Material: Polycarbonate Standards: ANSI Z87.1-2009
Protective Goggle Item: Tactical Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tactical Goggle Kit, Indirect Eyewear Venting, Lens Color Clear, Smoke, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Tan, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material TPU, UV Protection 100 Percent, X-Ray Detectable No, Includes Temples, Standards ANSI Z87.1-2009, Eyewear Size Universal, Foam Lined No

Reviews of Revision Military #4-0309-0201