Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Replacement Lens, Clear
  • Zoro #: G0183191
  • Mfr #: 4-0609-0100
$35.99
  • Diopter: +2.2
  • Size: Regular
  • Item: Tactical Replacement Lens
See full product details
Orders over $75 ship free.

Revision Military #4-0609-0100 Specifications

  • Zoro #: G0183191
  • Mfr #: 4-0609-0100
Diopter: +2.2 Size: Regular
Item: Tactical Replacement Lens Lens Material: Polycarbonate
Standards: ANSI Z87.1-2010 Diopter Strength: +2.25
Lens Color: Clear Lens Coating: Anti-Fog, Scratch-Resistant
For Use With: Protective Eyewear UV Protection: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tactical Replacement Lens, Clear Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0609-0100