Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wolfspider Replacement Lens, Hi-Df Yellow
  • Zoro #: G0183255
  • Mfr #: 4-0307-0256
$38.99
  • Diopter Strength: +2.25
  • Lens Color: Hi-Def Yellow
  • Size: Regular
See full product details
Orders over $75 ship free.

Revision Military #4-0307-0256 Specifications

  • Zoro #: G0183255
  • Mfr #: 4-0307-0256
Diopter Strength: +2.25 Lens Color: Hi-Def Yellow
Size: Regular Diopter: +2.2
Lens Coating: Anti-Fog, Scratch-Resistant For Use With: Protective Eyewear
Lens Material: Polycarbonate UV Protection: 1
Item: Wolfspider Replacement Lens Standards: ANSI Z87.1-2010
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wolfspider Replacement Lens, Hi-Def Yellow Lens Color, Anti-Fog, Scratch-Resistant Lens Coating, +2.25 Diopter Strength, Size Regular, Polycarbonate Lens Material, 1 UV Protection, For Use With Protective Eyewear, Standards ANSI Z87.1-2010

Reviews of Revision Military #4-0307-0256