Invertd Ar Cargo Swivl Castr, Nyln, 450 lb

VALUE BRAND| Zoro #: G2046073| Mfr #: LSL065NY1L

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046073 Mfr #: LSL065NY1L
Caster Temp. Range Available: YesNumber of Wheels: 1
Caster Sub-Type: SwivelCaster Product Group: Swivel Caster
Item: Plate CasterWheel Color: White
Caster Swivel Lock Type: No Lock IncludedStandards: ISO 9001
Caster Load Rating Range: Light-Medium DutyCaster Brake Included: No
Frame Material: SteelIncludes: Diamond Shaped Swivel Mounting Plate
Caster Wheel Shape: StandardOutside Bolt Hole Spacing: 3-1/2" x 3-1/2"
Replacement Wheel: Mfr. No. 065 NY1LNon-Marking: Yes
Inside Bolt Hole Spacing: 3-1/2" x 3-1/2"Overall Height: 3-25/32"
Caster Plate Hole Pattern: FMounting Bolt Dia.: 3/8"
Load Rating: 450 lb.Caster Temp. Range: -4 Degrees to 176 Degrees F
Plate Thickness: 1/8"Core Color: White
Caster Raceway: Double/Single BallWheel Dia.: 2-9/16"
Caster Wheel Bearings: BallPlate Size: 2-3/4" x 4-3/8"
Caster Core Material: NylonWheel Width: 1-13/32"
Caster Wheel/Tread Material: NylonFrame Finish: Polished Zinc
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Inverted, Wheel Dia. (In.) 2-9/16, Wheel Width (In.) 1-13/32, Load Rating (Lb.) 450, Overall Height (In.) 3-25/32, Replacement Wheel G3103037, Bearings Ball, Wheel Material Nylon, Mounting Type Top Plate Diamond, Bolt Hole Spacing (In.) Two Holes 3-1/2 In. apart, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Bright Zinc, Standards ISO 9001, Includes Diamond Shaped Swivel Mounting Plate

Product Reviews

Save 15%. Sign up for Z-mail.