20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Inverted/Air Cargo Swivel Caster, Nylon

REVVO| Zoro #: G1854842| Mfr #: LSL065NY1L-T25

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1854842 Mfr #: LSL065NY1L-T25
Wheel Color: WhiteReplacement Wheel: Mfr. No. 065 NY1L
Load Rating: 450 lb.Caster Raceway: Double/Single Ball
Caster Temp. Range Available: YesCaster Temp. Range: -4 Degrees to 176 Degrees F
Standards: ISO 9001Caster Load Rating Range: Light-Medium Duty
Caster Brake Included: NoCaster Wheel/Tread Material: Nylon
Caster Core Material: NylonFrame Material: Steel
Number of Wheels: 1Plate Thickness: 1/8"
Non-Marking: YesFrame Finish: Polished Zinc
Caster Wheel Bearings: BallCaster Product Group: Swivel Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Caster Sub-Type: Swivel
Item: Plate CasterCaster Plate Hole Pattern: H
Outside Bolt Hole Spacing: 2-3/8" x 3-1/2"Inside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Wheel Dia.: 2-9/16"Plate Size: 3-1/8" x 4-7/16"
Wheel Width: 1-13/32"Overall Height: 3-25/32"
Core Color: SilverCountry of Origin (subject to change): United Kingdom

Product Description

Inverted Caster, Cargo Type, Wheel Dia. (In.) 2-9/16, Wheel Width (In.) 1-13/32, Load Rating (Lb.) 450, Overall Height (In.) 3-25/32, Replacement Wheel G3103037, Bearings Ball, Wheel Material Nylon, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-3/8 x 3-3/8 to 3-1/2, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Bright Zinc, Standards ISO 9001, Includes Rectangular Shaped Swivel Mounting Plate

Product Reviews

Save 15%. Sign up for Z-mail.