- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Inverted Air Cargo Swivel Caster, Nylon, 450 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Inverted Air Cargo Swivel Caster, Nylon, 450 lb. (Discontinued)
Mfr # HSL065NY1L
Zoro # G0960382
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Customers Also Purchased
- Brand Zoro Select
-
MFR #
HSL065NY1L
-
Zoro #
G0960382
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 4-1/32" |
Wheel Dia. | 2 9/16 in |
Wheel Width | 1 13/32 in |
Caster Plate Size | 2-3/4" x 4-3/8" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 2-3/4" x 4-3/8" |
Mounting Plate Size | 2 3/4 in x 4 3/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Nylon |
Load Rating | 450 lb |
Number of Wheels | 1 |
Replacement Wheel | Mfr. No. 065 NY1L |
Caster Temp. Range | -4 Degrees to 176 Degrees F |
Non-Marking | Yes |
Caster Plate Thickness | 1/8" |
Caster Core Material | Nylon |
Frame Finish | Polished Zinc |
Core Color | Silver |
Caster Temp. Range Available | Yes |
Frame Material | Steel |
Caster Wheel Bearings | Ball |
Caster Min. Temp. | 0 Degrees F |
Caster Raceway | Double/Single Ball |
Outside Bolt Hole Spacing | 3 1/2 in x 3 1/2 in |
Plate Caster Bolt Hole Pattern | F |
Standards | ICWM |
Item | Plate Caster |
Caster Plate Hole Pattern | F |
Inside Bolt Hole Spacing | 3 1/2 in x 3 1/2 in |
Wheel Color | White |
Caster Product Group | Swivel Caster |
Plate Thickness | 1/8" |
Caster Max. Temp. | 175 Degrees F |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Load Rating Range | Light Medium |
Tread Shape | Standard |
Wheel Core Material | Nylon |
Swivel Raceway Type | Double/Single Ball |
Swivel Lock Type | No Lock Included |
Wheel/Tread Material | Nylon |
Description
Swivel, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 9/16 in, Wheel Width 1 13/32 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard