JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in

VALUE BRAND| Zoro #: G2265453| Mfr #: KSL 065 NY1L T25

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265453 Mfr #: KSL 065 NY1L T25
Caster Product Group: Swivel CasterItem: Plate Caster
Wheel Color: WhiteWheel Width: 1-3/8"
Non-Marking: YesCaster Plate Hole Pattern: H
Caster Sub-Type: SwivelNumber of Wheels: 1
Caster Temp. Range: -4 Degrees to 176 Degrees FCaster Load Rating Range: Light-Medium Duty
Frame Finish: Polished ZincCaster Temp. Range Available: Yes
Standards: ISO 9001Caster Raceway: Double/Single Ball
Outside Bolt Hole Spacing: 2-3/8" x 3-1/2"Frame Material: Steel
Caster Wheel Bearings: BallInside Bolt Hole Spacing: 2-3/8" x 3-3/8"
Mounting Bolt Dia.: 3/8"Replacement Wheel: Mfr. No. 065 NY1L
Caster Core Material: NylonPlate Thickness: 1/8"
Overall Height: 3-3/4"Caster Wheel/Tread Material: Nylon
Wheel Dia.: 2-1/2"Load Rating: 450 lb.
Caster Swivel Lock Type: No Lock IncludedPlate Size: 3-1/8" x 4-7/16"
Core Color: SilverCaster Wheel Shape: Standard
Caster Brake Included: NoCountry of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Inverted, Wheel Dia. (In.) 2-1/2, Wheel Width (In.) 1-3/8, Load Rating (Lb.) 450, Overall Height (In.) 3-3/4, Replacement Wheel G3103037, Bearings Ball, Wheel Material Nylon, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-3/8 x 3-3/8 to 3-1/2, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Bright Zinc, Standards ISO 9001, Includes Rectangular Shaped Swivel Mounting Plate

Product Reviews

Save 15%. Sign up for Z-mail.